18 in. x 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
18 in. x 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
Package Quantity Info:
Each: 1 Stick: 13All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-679
- Application:
- Sewage
- Diameter - Outside:
- 18-7/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 18 in
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.499 in