18 in x 36 in 24 ga Galvanized Steel Round Duct Pipe
18 in x 36 in 24 ga Galvanized Steel Round Duct Pipe
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 18
- Duct Size:
- 18 in
- Gauge (metal):
- 24
- Length:
- 36
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round