This product requires certification to purchase.

18 in x 36 in 24 ga Metal Round Duct Pipe

18 in x 36 in 24 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2418
  • Item #4040985
  • Manufacturer Part #RDF-TB-B/S/MGN
3.7 out of 5 Customer Rating

18 in x 36 in 24 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2418
  • Item #4040985
  • Manufacturer Part #RDF-TB-B/S/MGN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
18 in
Duct Size:
18 in
Gauge (metal):
24 ga
Length:
36 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230128579
Vent Duct Shape:
Round