This product requires certification to purchase.

18 in x 48 in 24 ga Galvanized Steel Round Duct Pipe

18 in x 48 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2418P
  • Item #4201600
  • Manufacturer Part #1-18044SVL
5 out of 5 Customer Rating
Brand image

18 in x 48 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2418P
  • Item #4201600
  • Manufacturer Part #1-18044SVL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
18
Duct Size:
18 in
Gauge (metal):
24
Length:
48
Material:
Steel
Vent Duct Shape:
Round