This product requires certification to purchase.

18 in x 8 in x 12 in Duct Square-To-Round

18 in x 8 in x 12 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2818X12
  • Item #4042482
  • Manufacturer Part #5478.180812-28
3.1 out of 5 Customer Rating

18 in x 8 in x 12 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2818X12
  • Item #4042482
  • Manufacturer Part #5478.180812-28
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Duct Size:
18 in x 8 in x 12 in
Gauge (metal):
28 ga
Length:
18 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in