1/8 in. x Close MNPT Global Brass Nipple
1/8 in. x Close MNPT Global Brass Nipple
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Close, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/4 in
- Material:
- Red Brass
- Origin:
- Global
- Pressure Class:
- 125#
- Schedule Class:
- 40
- Type:
- GBRNACL