18 in. 30 ga Galvanized Steel S Cleat
18 in. 30 ga Galvanized Steel S Cleat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slip
- Locking edge
- Galvanized steel
- Used to lock rectangular slip and drive duct
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- S Cleat
- Gauge (metal):
- 30 ga
- Length:
- 18 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov