18 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)
18 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 126 Lift: 504-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 18 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in