18 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter
18 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Flanged
- End Connections:
- Butt Fusion x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 18
- Fitting Size 2:
- 18
- Fitting Sizes:
- 18 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11