This product requires certification to purchase.

18 in. Butt Weld Schedule 10S 316L Stainless Steel Short Radius 90 Degree Elbow

18 in. Butt Weld Schedule 10S 316L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS1S6LWSR918
  • Item #5166360
  • Manufacturer Part #IS1S6LWSR918
3.4 out of 5 Customer Rating

18 in. Butt Weld Schedule 10S 316L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS1S6LWSR918
  • Item #5166360
  • Manufacturer Part #IS1S6LWSR918
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No