18 in. Extra Heavy Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A234 WPB
18 in. Extra Heavy Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A234 WPB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Elbow Degree:
- 45
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 18
- Fitting Size 2:
- 18
- Fitting Sizes:
- 18 in
- Fitting Type:
- Long Radius, Elbow
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- Type:
- DWX418