18 in. F949 Corrugated PVC Pipe
18 in. F949 Corrugated PVC Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-949
- Application:
- Drainage
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 18 in