18 in. Galvanized Steel Duct Cap in Rectangular Duct
18 in. Galvanized Steel Duct Cap in Rectangular Duct
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Duct end cap
- Slip and drive connection
- Galvanized steel
- Single piece
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 18 in
- Duct Size:
- 18 in x 16 in
- Height:
- 2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in