This product requires certification to purchase.

18 in. Gasket SDR 32.5 Plastic Pressure Pipe

18 in. Gasket SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #SDR325DPP18
  • Item #4393642
  • Manufacturer Part #SDR325DPP18
4.8 out of 5 Customer Rating

18 in. Gasket SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #SDR325DPP18
  • Item #4393642
  • Manufacturer Part #SDR325DPP18
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Irrigation, Sewage, Water Systems
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
18
Pressure - Maximum:
125 psi
Pressure Class:
125#
Schedule Class:
SDR 32.5
UL Listed:
No