18 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

You last purchased this on
 

18 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

This product requires certification to purchase.
You last purchased this on
 

18 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

  • Fast #
  • Part #PEI11FLA18
  • Item #1757570
  • Manufacturer Part #HDPE-SDR11-18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350
Application:
Pressure, HDPE Pipe
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Butt Fusion
End Connections:
Flanged x Butt Fusion
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
12 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
150#
Schedule Class:
SDR 11
Type:
PEI11FLA18