18 in. IPS SDR 9 HDPE Electrofusion Coupling with 4.0 Pin

You last purchased this on
 

18 in. IPS SDR 9 HDPE Electrofusion Coupling with 4.0 Pin

  • Fast #
  • Part #PEI9E4FMC18
  • Item #4742173
4.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

18 in. IPS SDR 9 HDPE Electrofusion Coupling with 4.0 Pin

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 9