This product requires certification to purchase.

18 in. Mechanical Joint Ductile Iron C153 Long Sleeve with Permox CTF™ Lined

18 in. Mechanical Joint Ductile Iron C153 Long Sleeve with Permox CTF™ Lined

  • Fast #
  • Part #DDML18CTF
  • Item #7314384
  • Manufacturer Part #DML18CTF
3.7 out of 5 Customer Rating
Brand image

18 in. Mechanical Joint Ductile Iron C153 Long Sleeve with Permox CTF™ Lined

  • Fast #
  • Part #DDML18CTF
  • Item #7314384
  • Manufacturer Part #DML18CTF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.4, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-153
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Ductile Iron
Pipe Lining:
Permox CTF™