This product requires certification to purchase.

18 in. PVC Grip Joint Drainage Pipe

18 in. PVC Grip Joint Drainage Pipe

  • Fast #
  • Part #SDR26HWSP18
  • Item #2148649
  • Manufacturer Part #SDR26HWSP18
4.1 out of 5 Customer Rating

18 in. PVC Grip Joint Drainage Pipe

  • Fast #
  • Part #SDR26HWSP18
  • Item #2148649
  • Manufacturer Part #SDR26HWSP18
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Activate cooling action by soaking in cold water for 10–20 minutes, no longer.
  • Polymer plumps up to cool workers for two full days.
  • Tie around neck to promote cooling sensations by passing over pulse points.
  • Turn occasionally to refresh sensations.
  • Needs no ice or freezing.
  • To wash, hang in open air until completely dry.
  • Use mild soap to hand wash, then rinse quickly.
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
Application:
Sewage
CSA Certified:
CSA B182.2
Diameter - Outside:
18-701/1000 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type:
Heavy
PipeTubing Size:
18 in
Schedule Class:
SDR 26
Wall Thickness:
0.671 in