This product requires certification to purchase.

18 in. Sch. 40S SS 304L A312 Welded Pipe

18 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP4S4L18
  • Item #1161678
  • Manufacturer Part #DSP4S4L18
3.7 out of 5 Customer Rating

18 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP4S4L18
  • Item #1161678
  • Manufacturer Part #DSP4S4L18
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
21 ft
Wall Thickness
0.375 in
Weight
71.25 lb
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
18 in
Pipe Wall Type
Welded
Schedule Class
40S
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Domestic
UL Listed
No