This product requires certification to purchase.

18 in. Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

18 in. Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS1S4LWSR918
  • Item #5166344
  • Manufacturer Part #IS1S4LWSR918
5 out of 5 Customer Rating

18 in. Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS1S4LWSR918
  • Item #5166344
  • Manufacturer Part #IS1S4LWSR918
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Short Radius
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
Origin
Global