This product requires certification to purchase.

18 in. Stainless Steel Bolt Kit and Nut

18 in. Stainless Steel Bolt Kit and Nut

  • Fast #
  • Part #BP150SS31618
  • Item #3505744
  • Manufacturer Part #BP150SS31618
4.5 out of 5 Customer Rating

18 in. Stainless Steel Bolt Kit and Nut

  • Fast #
  • Part #BP150SS31618
  • Item #3505744
  • Manufacturer Part #BP150SS31618
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
18 in
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Product Type:
Bolt and Nut Set
Strength Rating:
150