This product requires certification to purchase.

18 in. Standard Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

18 in. Standard Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #DW918
  • Item #6830
  • Manufacturer Part #010180000
5 out of 5 Customer Rating

18 in. Standard Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #DW918
  • Item #6830
  • Manufacturer Part #010180000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Long Radius, Elbow
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No