This product requires certification to purchase.

18 in. x 16 in. x 16 in. 28 ga. Stub Wye

18 in. x 16 in. x 16 in. 28 ga. Stub Wye

  • Fast #
  • Part #SHMYS28181616
  • Item #3869060
  • Manufacturer Part #800181616
5 out of 5 Customer Rating

18 in. x 16 in. x 16 in. 28 ga. Stub Wye

  • Fast #
  • Part #SHMYS28181616
  • Item #3869060
  • Manufacturer Part #800181616
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Grade B
Diameter - Inside 1:
18 in
Diameter - Inside 2:
16 in
Diameter - Inside 3:
16 in
Gauge (metal):
28 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round