18 in. x 20 ft. Gasket Joint Heavy Wall PVC Drainage Pipe
18 in. x 20 ft. Gasket Joint Heavy Wall PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
- Application:
- Sewage
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 18-701/1000 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Heavy
- PipeTubing Size:
- 18
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.671 in