18 in. x 200 ft. x 8 mil Polywrap Tape
18 in. x 200 ft. x 8 mil Polywrap Tape
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Length:
- 200 ft
- Product Type:
- Polywrap Tape
- Size:
- 18 in x 200 ft
- Thickness:
- 8 mil
- Width:
- 18 in