This product requires certification to purchase.

18 in. x 50 ft. SDR 32.5 Plastic Pressure Pipe

18 in. x 50 ft. SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #PEI32A1850
  • Item #1756427
  • Manufacturer Part #1034438
5 out of 5 Customer Rating

18 in. x 50 ft. SDR 32.5 Plastic Pressure Pipe

  • Fast #
  • Part #PEI32A1850
  • Item #1756427
  • Manufacturer Part #1034438
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 50
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
18
Pressure Class:
63 psi
Schedule Class:
SDR 32.5
UL Listed:
No
Wall Thickness:
0.554 in