This product requires certification to purchase.

18 in. x 8 in. - 16 in. x 8 in. Galvanized Trunk Duct Reducer

18 in. x 8 in. - 16 in. x 8 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR18X16X
  • Item #3081338
  • Manufacturer Part #SHMTDR18X16X
5 out of 5 Customer Rating

18 in. x 8 in. - 16 in. x 8 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR18X16X
  • Item #3081338
  • Manufacturer Part #SHMTDR18X16X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Duct reducer
  • Slip and drive connection
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Duct Size
18 in x 8 in - 16 in x 8 in
Width
16 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular