18 x 10 in. Wing Nut Test Plug
18 x 10 in. Wing Nut Test Plug
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 9-5/8 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18 in
- NSF Certified:
- No
- Size:
- 10 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 670610022572