This product requires certification to purchase.

18 x 12 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

18 x 12 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL1812
  • Item #395194
  • Manufacturer Part #12834040
5 out of 5 Customer Rating
You last purchased this on
 

18 x 12 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL1812
  • Item #395194
  • Manufacturer Part #12834040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 73
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
18 in
Fitting Type:
Weldolet
Material:
Forged Steel
Origin:
Domestic
Outlet Size (in):
12
Schedule Class:
Standard