This product requires certification to purchase.

18 x 14 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

18 x 14 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

  • Fast #
  • Part #FLR91814
  • Item #4742832
  • Manufacturer Part #FLR91814
3.7 out of 5 Customer Rating

18 x 14 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

  • Fast #
  • Part #FLR91814
  • Item #4742832
  • Manufacturer Part #FLR91814
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1, ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C600, ANSI C150, ANSI C151, ANSI C900, ANSI C905, ANSI 61, ANSI C104
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA A-21.4, AWWA C-104, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905
Ductile Iron Class:
C110
Elbow Degree:
90°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
18 in
Fitting Size 2:
14 in
Fitting Sizes:
18 in x 14 in
Fitting Type:
Reducing
Material:
Ductile Iron
Pressure Class:
125#