This product requires certification to purchase.

18 x 14 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

18 x 14 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWER1814
  • Item #265121
  • Manufacturer Part #092180140
5 out of 5 Customer Rating

18 x 14 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWER1814
  • Item #265121
  • Manufacturer Part #092180140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
18 in
Fitting Size 2
14 in
Fitting Sizes
18 in x 14 in
Length
15 in
Wall Thickness
0.375 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer, Eccentric Reducer
Material
Carbon Steel
Schedule Class
Standard
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME SA-234
ASTM
ASTM A234
FM Approved
No
Origin
Domestic