18 x 16 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
18 x 16 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton
Specifications
- Height:
- 14
- Length:
- 18
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 16