18 x 18 x 14 in. Square to Round Box
18 x 18 x 14 in. Square to Round Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square to round boot
- Galvanized steel
Documents
Specifications
- Diameter:
- 14 in
- Duct Size:
- 18 in x 18 in
- Length:
- 18 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 18 in