This product requires certification to purchase.

18 x 18 x 8 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

18 x 18 x 8 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJFTLA18X
  • Item #2184791
  • Manufacturer Part #670610131304
5 out of 5 Customer Rating

18 x 18 x 8 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJFTLA18X
  • Item #2184791
  • Manufacturer Part #670610131304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
8 in
Fitting Sizes:
18 in x 18 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
Pipe Lining:
Cement-lined
UPC:
670610131304