This product requires certification to purchase.

18 X 4 PVC DWV Tee Wye HXHXH

18 X 4 PVC DWV Tee Wye HXHXH

  • Fast #
  • Part #G3130184
  • Item #3262174
  • Manufacturer Part #313-0184
4.2 out of 5 Customer Rating
Brand image

18 X 4 PVC DWV Tee Wye HXHXH

  • Fast #
  • Part #G3130184
  • Item #3262174
  • Manufacturer Part #313-0184
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
18 in
Fitting Size 2:
4 in
Fitting Sizes:
18 in x 4 in
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Schedule Class:
40
Type:
G3130184
UPC:
702887305178