This product requires certification to purchase.

18 X 8 Ductile Iron C110 Flange Concentric Reducer PC

Tyler Union

18 X 8 Ductile Iron C110 Flange Concentric Reducer PC

  • Fast #
  • Part #FCRPC18X
  • Item #3523158
  • Manufacturer Part #670610092094
3.4 out of 5 Customer Rating
Brand image
Tyler Union

18 X 8 Ductile Iron C110 Flange Concentric Reducer PC

  • Fast #
  • Part #FCRPC18X
  • Item #3523158
  • Manufacturer Part #670610092094
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
18 in
Fitting Size 2:
8 in
Fitting Sizes:
18 in x 8 in
Material:
Ductile Iron
UPC:
670610092094