This product requires certification to purchase.

18 x 8 in. Trunk Straight Collar

18 x 8 in. Trunk Straight Collar

  • Fast #
  • Part #SHMTDSC18X
  • Item #3409194
  • Manufacturer Part #DX330818
3.7 out of 5 Customer Rating

18 x 8 in. Trunk Straight Collar

  • Fast #
  • Part #SHMTDSC18X
  • Item #3409194
  • Manufacturer Part #DX330818
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rectangular start collar
  • Tabbed plenum side with slip and drive duct side
  • Galvanized steel, riveted construction
  • Slips attached
  • Requires Certification

Documents


Specifications

Height:
4 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
18 in