18 x 8 in. Blue Steel Tool Box
18 x 8 in. Blue Steel Tool Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from cold-rolled steel
- Ideal for storing socket sets, other tools, and small parts
- Ruggedly constructed for long life
Specifications
- Depth:
- 8 in
- Height:
- 2 in
- UPC:
- 662459185136
- Width:
- 18 in