This product requires certification to purchase.

18 X 8 Mechanical Joint C110 Cross Less Accessories

18 X 8 Mechanical Joint C110 Cross Less Accessories

  • Fast #
  • Part #FBCRLA18X
  • Item #1784746
  • Manufacturer Part #670610105053
4.4 out of 5 Customer Rating

18 X 8 Mechanical Joint C110 Cross Less Accessories

  • Fast #
  • Part #FBCRLA18X
  • Item #1784746
  • Manufacturer Part #670610105053
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connection 4:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint x Mechanical Joint x Mechanical Joint
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
8 in
Fitting Size 4:
8 in
Fitting Sizes:
18 in x 18 in x 8 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
UPC:
670610105053