18 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

18 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

18 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD18XX
  • Item #3421183
  • Manufacturer Part #DT01180896
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two piece design with slip and drive connection
  • Galvanized steel
  • Cross broke rectangular duct
  • Manufacturer may vary based on your location
  • Button lock longitudinal seam
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Height:
8 in
Length:
96 in
Material:
Steel
Width:
18 in