13 x 13 in. Washcloth in White (Case of 300)
Crown Touch 13 x 13 in. Washcloth in White (Case of 300)
Package Quantity Info:
Each: 1 Inner Pack: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WASHCLOTH
- 13X13
- 1.5
- Soft and Absorbent: 100% ring spun cotton loops for best absorbency
- available in white and beige in full
- Oeko Tex MADE IN GREEN Certified
- Crafted for hotels: Perfect for poolside, bathroom, Beach, or gym use.
Documents
Specifications
- Collection:
- Crown Touch
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Product Type:
- Cloth