This product requires certification to purchase.

16 x 27 in. Cam Border Hand Towel in White (Case of 120)

1888 Mills®

Dependability 16 x 27 in. Cam Border Hand Towel in White (Case of 120)

  • Fast #
  • Part #MH650UWHT1DP20
  • Item #11529416
  • Manufacturer Part #H650-U-WHT-1-DP20
5 out of 5 Customer Rating
Brand image
1888 Mills®

Dependability 16 x 27 in. Cam Border Hand Towel in White (Case of 120)

  • Fast #
  • Part #MH650UWHT1DP20
  • Item #11529416
  • Manufacturer Part #H650-U-WHT-1-DP20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HAND TOWEL
  • 16X27
  • 3
  • Cam towel
  • soft cotton loops for best absorbency
  • Easy Care: Blended core for quick dry and durability
  • Made for hotels
  • Traditional single cam border
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents


Specifications

Collection:
Dependability
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Hand Towel