This product requires certification to purchase.

20 x 30 in. Cam Border Bath Mat in White (Case of 60)

1888 Mills®

Dependability 20 x 30 in. Cam Border Bath Mat in White (Case of 60)

  • Fast #
  • Part #MM840UWHT1DP20
  • Item #11529425
  • Manufacturer Part #M840-U-WHT-1-DP20
5 out of 5 Customer Rating
Brand image
1888 Mills®

Dependability 20 x 30 in. Cam Border Bath Mat in White (Case of 60)

  • Fast #
  • Part #MM840UWHT1DP20
  • Item #11529425
  • Manufacturer Part #M840-U-WHT-1-DP20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BATH MAT
  • 20X30
  • 7
  • Cam towel
  • soft cotton loops for best absorbency
  • Easy Care: Blended core for quick dry and durability
  • Made for hotels
  • Traditional single cam border
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents


Specifications

Collection:
Dependability
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Length:
30 in
Product Type:
Bath Mat
Width:
20 in