30 x 60 in. Cabana Stripe Pool Towel in Porcelain Blue (Case of 48)
Fibertone 30 x 60 in. Cabana Stripe Pool Towel in Porcelain Blue (Case of 48)
Package Quantity Info:
Each: 1 Inner Pack: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fibertone Cabana
- 30X70
- 15
- Porcelain Blue
- Bleach & fade resistant
- Ring spun cotton loops
- 86% cotton/14% polyester
- Oeko Tex MADE IN GREEN Certified
Documents
Specifications
- Collection:
- Fibertone
- Color Finish Category:
- Blues
- Color Finish Name:
- Porcelain Blue
- Green Seal Certified:
- Yes
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Towel