114 x 120 in. Pima Cotton King Flat Sheet in White (Case of 12)
Magnificence 114 x 120 in. Pima Cotton King Flat Sheet in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- King Flat Sheet
- 114x120
- White
- 310 thread count
- Tone on tone 3/8 in stripe in sateen weave
- 60% Pima Cotton/40% polyester
- Oeko Tex MADE IN GREEN Certified
Documents
Specifications
- Collection:
- Magnificence
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Flat Sheet
- Size:
- King
- Type:
- MN311420WHT1LT00