16 x 16 in. Facial Cloth in White (Case of 120)
Magnificence 16 x 16 in. Facial Cloth in White (Case of 120)
Package Quantity Info:
Each: 1 Inner Pack: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FACIAL CLOTH
- 16X16
- 3
- White Color
- Classic Dobby design
- 100% Pima cotton loops for softness and absorbency
- 86% cotton/14% polyester
- Oeko Tex MADE IN GREEN Certified
Documents
Specifications
- Collection:
- Magnificence
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Product Type:
- Cloth