54 x 75 in. Full Fitted Sheet in White (Case of 24)
Oasis 54 x 75 in. Full Fitted Sheet in White (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full Fitted Sheet
- 54X75
- 300 Thread Count
- Flat sheets are oversized in width and length
- silky and soft to the touch
- COLORED HEM THREADS ARE ON THE BOTTOM HEM ONLY
- OEKO TEX Made in Green
Documents
Specifications
- Collection:
- Oasis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Product Type:
- Fitted Sheet
- Size:
- Full
- Type:
- MN3C5475WHTOA00