This product requires certification to purchase.

60 x 80 in. Queen Fitted Sheet in White (Case of 12)

1888 Mills®

Oasis 60 x 80 in. Queen Fitted Sheet in White (Case of 12)

  • Fast #
  • Part #MN3C6080WHTOA00
  • Item #11529466
  • Manufacturer Part #N3C6080WHT-OA00
4.9 out of 5 Customer Rating
Brand image
1888 Mills®

Oasis 60 x 80 in. Queen Fitted Sheet in White (Case of 12)

  • Fast #
  • Part #MN3C6080WHTOA00
  • Item #11529466
  • Manufacturer Part #N3C6080WHT-OA00
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Queen Fitted Sheet
  • 60X80
  • 300 Thread Count
  • Flat sheets are oversized in width and length
  • silky and soft to the touch
  • COLORED HEM THREADS ARE ON THE BOTTOM HEM ONLY
  • OEKO TEX Made in Green
  • Requires Certification

Documents


Specifications

Collection:
Oasis
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton
Product Type:
Fitted Sheet
Size:
Queen
Type:
MN3C6080WHTOA00