42 x 46 in. 60/40 Cotton Rich Blend King Pillowcase in White (Case of 72)
Suite Touch 42 x 46 in. 60/40 Cotton Rich Blend King Pillowcase in White (Case of 72)
Package Quantity Info:
Each: 1 Inner Pack: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pillowcase- King
- T200 single pick construction
- 42X46
- 60% cotton and 40% polyester blended for quality and durability
- Easy Care: Crafted for hospitality to reduced wrinkles, and dry time, therefore saving time and energy costs. crafted to resist shrinking and retain whiteness.
- OEKO TEX Made in Green
Documents
Specifications
- Collection:
- Suite Touch
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Product Type:
- Pillowcase
- Size:
- King