54 x 80 x 12 in. 60/40 Cotton Rich Blend Full XL Fitted Sheet in White (Case of 24)
Suite Touch 54 x 80 x 12 in. 60/40 Cotton Rich Blend Full XL Fitted Sheet in White (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fitted Sheet- Full XL
- T200 single pick construction
- 54X80X12
- 60% cotton and 40% polyester blended for quality and durability
- Easy Care: Crafted for hospitality to reduced wrinkles, and dry time, therefore saving time and energy costs. crafted to resist shrinking and retain whiteness.
- OEKO TEX Made in Green
Documents
Specifications
- Collection:
- Suite Touch
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Product Type:
- Fitted Sheet
- Size:
- Full XL
- Type:
- MN20054X80DWHT1ST0